missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Eurotubo Polypropylene Conical Tubes with Cap
Eurotubo Polypropylene Conical Tubes with Cap are sample tubes suitable for centrifugation tests in immunology, microbiology, etc. Centrifuge adapters are recommended to avoid tube malformations.
Brand: Deltalab™ 429926
This item is not returnable.
View return policy
Description
- Samples and/or urine collection containers
- Available sterile or non-sterile
- Blue cap
Specifications
Blue | |
50 mL | |
Centrifugation Tests in Immunology and Microbiology | |
Case | |
Autoclavable | |
Conical | |
Yes |
Clear | |
Polypropylene | |
500/Cs. | |
Sterile | |
117.5 mm | |
29.5 mm | |
Conical Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction