missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Miele Professional™ Appliance Lid
Cover for top of machine including side unit with 90 cm wide
464.67€
Specifications
Material | Stainless Steel |
---|---|
Height (English) | 0 5/8 in. |
Height (Metric) | 1.50 cm |
Quantity | 1 Ea. |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
30533229
|
Miele Professional™
12832200 |
60.00 cm |
464.67€
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30533214
|
Miele Professional™
12832230 |
90.00 cm |
464.67€
1 sheet |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- Usable for Aqua Purificator PG 8595 and DOS cabinet PG 8596
- Combined with 60 cm washer-disinfector (e.g. PG 8681 or PG 8682)
- Usable for Lab Washer PLW 8683 CD
Specifications
Stainless Steel | |
0 5/8 in. | |
1.50 cm | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title